Motion
KR62
Crowned Cam Follower - 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02417785
MFR #KR62
Your Price$341.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02417785
MFR #KR62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$341.62/each(List $392.87)

Overview

Mfr description
KR62-B

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Radial Dynamic Load Capacity
    6000 lbf
  • Radial Static Load Capacity
    10700 lbf
  • Max Rpm
    3800 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • UPC_NO
    4012802414554
  • Weight
    2.09 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text