Motion
NATR30
Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Gap Seals both sides
MI ITEM #02417831
MFR #NATR30
Your Price$198.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Gap Seals both sides
MI ITEM #02417831
MFR #NATR30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$198.19/each(List $237.83)

Overview

Mfr description
NATR30

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +140 °C
  • Radial Dynamic Load Capacity
    5300 lbf
  • Radial Static Load Capacity
    8700 lbf
  • Max Rpm
    2600 rpm
  • Lubrication Hole Location
    Inner Ring
  • Seal Type
    Gap Seals
  • Finish Coating
    Uncoated
  • Series
    NATR
  • Manufacturer Upc Number
    4012802132458
  • UPC_NO
    4012802132458
  • Weight
    1.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text