Motion
KRV32
Crowned Cam Follower - 32 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02417840
MFR #KRV32
Price$188.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 32 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02417840
MFR #KRV32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$188.09/each

Specifications

Dimensions

  • Roller Diameter  
    32 mm
  • Roller Width  
    14 mm
  • Stud Diameter  
    12 mm
  • Weight
    0.35 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • Max Rpm
    4500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2250 lbf
  • Radial Static Load Capacity
    3550 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4012802427943

Overview

Mfr description
KRV32-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text