Motion
KR26-PP
Crowned Cam Follower - 26 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 7/8 in Stud Length, Sealed
Mi Item #02417875
MFR #KR26-PP
Price$153.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 26 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 7/8 in Stud Length, Sealed
Mi Item #02417875
MFR #KR26-PP

Mfr description
KR26-PP-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.24/each

Specifications

Dimensions

  • Outside Diameter
    1-1/16 in
  • Roller Diameter  
    26 mm
  • Roller Width  
    12 mm
  • Stud Diameter  
    10 mm
  • Stud Length  
    7/8 in
  • Thread Length
    7/16 in
  • Thread Size
    M10x1
  • Torque
    11.062 ft-lbs
  • Weight
    0.15 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802420043
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    –30 °C to +140 °C
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5100 N
  • Radial Static Load Capacity
    6400 N
  • Roller Shape
    Crowned
  • UPC_NO
    4012802420043

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)