Motion
KR19-PP-SK
Crowned Cam Follower - 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #02417876
MFR #KR19-PP-SK
Price$136.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #02417876
MFR #KR19-PP-SK

Mfr description
KR19-SK-PP-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.63/each

Specifications

Dimensions

  • Roller Diameter  
    19 mm
  • Roller Width  
    11 mm
  • Stud Diameter  
    8 mm
  • Weight
    0.08 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Max Rpm
    20000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    790 lbf
  • Radial Static Load Capacity
    880 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4012802428261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)