Motion
9220
Concrete Anchor, Material: Antimony/Lead, Minimum Embedment: 7/8", Thread Size: 1/4-20"
MI ITEM #02417924
MFR #9220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Anchor, Material: Antimony/Lead, Minimum Embedment: 7/8", Thread Size: 1/4-20"
MI ITEM #02417924
MFR #9220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9220 ANCHOR MACHINE SCREW 1/4-20

Specifications

  • Material
    Antimony/Lead
  • Minimum Embedment
    7/8 in
  • Thread Size
    1/4-20 in
  • Thread Length
    19/32 in
  • Finish Coating
    Plain
  • Ultimate Shear 4000 Psi Concrete
    1410 lb
  • Ultimate Tension 4000 Psi Concrete
    1500 lb
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text