Motion
02-164321
RV3-10V-F-0-36/20 PRESSURE CONTROL VALVE
MI ITEM #02417944
MFR #02-164321
List Price$101.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RV3-10V-F-0-36/20 PRESSURE CONTROL VALVE
MI ITEM #02417944
MFR #02-164321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.43/each for your price

Overview

Mfr description
RV3-10V-F-0-36/20 PRESSURE CONTROL VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Actuation
    Hydraulic
  • Action
    Direct
  • Maximum Flow Rate
    76 lpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    250 bar
  • Housing Material
    Aluminum
  • Overall Width
    1.00 in
  • Connection Gender
    Female
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Viton
  • Overall Height
    1.00 in
  • Overall Length
    3.33 in
  • Adjustment Type
    Factory Set
  • Cavity
    C-10-2
  • Maximum Viscosity
    105 sus
  • Factory Set Pressure
    137.8 bar
  • Function
    Pressure Relief Valve
  • Leakage
    0.25 cc/min
  • Minimum Working Pressure
    41 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Cartridge only
  • Manufacturer Catalog Number
    02-164321

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text