Motion
AM-EL450
ELEMENT
Mi Item #02417986
MFR #AM-EL450
Price$48.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ELEMENT
Mi Item #02417986
MFR #AM-EL450

Mfr description
AM-EL450 ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.30/each

Specifications

Dimensions

  • Filter Size
    450
  • Weight
    206.384 g

Details

  • Country of Origin
    JP
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Series
    AM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)