Specifications
Dimensions
- Weight3.1751 kg, 7.00 lb
Details
- Country of OriginFrance
- Manufacturer Catalog NumberS3K GRHD B14 3012
- Manufacturer Upc Number662460484907
- UPC_NO662460484907
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)