Overview
Mfr description
30BA3 S3K GEARHEAD FOOTED 3013
Specifications
- Country of OriginFrance
- MountingFoot Mount
- Manufacturer Catalog NumberS3K GRHD FOOTED 3013
- Manufacturer Upc Number662460484860
- UPC_NO662460484860
- Weight3.6287 kg, 8.00 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data