Overview
Mfr description
RCC131LT002 S3K GEARHEAD B14 3101
Specifications
- Country of OriginFrance
- Manufacturer Catalog NumberS3K GRHD B14 3101
- Manufacturer Upc Number662460485317
- UPC_NO662460485317
- Weight12.2 lb, 5.5338 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data