Specifications
Dimensions
- Weight25.00 lbs
Details
- Country of OriginFrance
- Manufacturer Catalog NumberS3K GRHD FOOTED 3132
- Manufacturer Upc Number662460485027
- MountingFoot Mount
- Reducer TypeInline
- Series3000
- UPC_NO662460485027
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)