Overview
Mfr description
RCC132RT002 S3K GEARHEAD B14 3122
Specifications
- Country of OriginFrance
- Manufacturer Catalog NumberS3K GRHD B14 3122
- Manufacturer Upc Number662460485324
- UPC_NO662460485324
- Weight8.6183 kg, 19.0 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data