Overview
Mfr description
RCC133LS002 S3K GEARHEAD FOOTED 3133
Specifications
- Reducer TypeInline
- Country of OriginFrance
- MountingFoot Mount
- Series3000
- Manufacturer Catalog NumberS3K GRHD FOOTED 3133
- Manufacturer Upc Number662460484990
- UPC_NO662460484990
- Weight25.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data