Overview
Mfr description
RCC133LT002 S3K GEARHEAD B14 3133
Specifications
- Country of OriginFrance
- Manufacturer Catalog NumberS3K GRHD B14 3133
- Manufacturer Upc Number662460485348
- UPC_NO662460485348
- Weight9.1626 kg, 20.20 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data