Overview
Mfr description
RCC231LT002 S3K GEARHEAD B14 3201
Specifications
- Reducer TypeInline
- Country of OriginFrance
- Series3000
- Manufacturer Catalog NumberS3K GRHD B14 3201
- Manufacturer Upc Number662460485355
- UPC_NO662460485355
- Weight20.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data