Motion
RCC233LS002

BROWNING
RCC233LS002

Inline Speed Reducer - Foot Mount
Mi Item #02418131
MFR #RCC233LS002
Price$3,194.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
RCC233LS002

Inline Speed Reducer - Foot Mount
Mi Item #02418131
MFR #RCC233LS002

Mfr description
RCC233LS002 S3K GEARHEAD FOOTED 3253
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,194.03/each

Specifications

Dimensions

  • Weight
    40.00 lbs

Details

  • Country of Origin
    France
  • Manufacturer Catalog Number
    S3K GRHD FOOTED 3253
  • Manufacturer Upc Number
    662460485171
  • Mounting
    Foot Mount
  • Reducer Type
    Inline
  • Series
    3000
  • UPC_NO
    662460485171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)