Motion
RCC332RS002

BROWNING
RCC332RS002

Inline Speed Reducer - Foot Mount
Mi Item #02418172
MFR #RCC332RS002
Price$3,954.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
RCC332RS002

Inline Speed Reducer - Foot Mount
Mi Item #02418172
MFR #RCC332RS002

Mfr description
RCC332RS002 S3K GEARHEAD FOOTED 3362
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,954.49/each

Specifications

Dimensions

  • Weight
    45.00 lbs

Details

  • Country of Origin
    France
  • Manufacturer Catalog Number
    S3K GRHD FOOTED 3362
  • Manufacturer Upc Number
    662460485270
  • Mounting
    Foot Mount
  • Reducer Type
    Inline
  • Series
    3000
  • UPC_NO
    662460485270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)