Overview
Mfr description
RCC333LT003 S3K GEARHEAD B14 3363
Specifications
- Country of OriginFrance
- Manufacturer Catalog NumberS3K GRHD B14 3363
- Manufacturer Upc Number662460485461
- UPC_NO662460485461
- Weight39.4625 kg, 87.0 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data