Motion
CDM2B20-25
Round Body Non-Repairable Air Cylinder -
Mi Item #02418199
MFR #CDM2B20-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Body Non-Repairable Air Cylinder -
Mi Item #02418199
MFR #CDM2B20-25

Mfr description
CDM2B20-25 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Cylinder Size
    Standard
  • Overall Height
    24 mm
  • Overall Length
    141 mm
  • Overall Width
    24 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    185 N
  • Push Force At 100 Psi
    220 N
  • Rod Size
    M8x1.25
  • Rod Size / Thread
    M8x1.25 Male ISO
  • Stroke  
    25 mm

Details

  • Body Material
    Stainless Steel
  • Cushion Type
    Rubber Bumper
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Basic Mount
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CM2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)