Motion
NNTR60X150X75-2ZL

INA (SCHAEFFLER)
NNTR60X150X75-2ZL

Crowned Yoke Roller - 150 mm Roller Diameter, 60 mm Bore, 73 mm Roller Width, Shielded
MI ITEM #02418256
MFR #NNTR60X150X75-2ZL
Price$11,402.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NNTR60X150X75-2ZL

Crowned Yoke Roller - 150 mm Roller Diameter, 60 mm Bore, 73 mm Roller Width, Shielded
MI ITEM #02418256
MFR #NNTR60X150X75-2ZL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,402.41/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Roller Diameter  
    150 mm
  • Roller Width  
    73 mm
  • Weight
    20.34 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    800 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    57000 lbf
  • Radial Static Load Capacity
    79000 lbf
  • Roller Shape
    Crowned
  • Series
    NNTR
  • UPC_NO
    4012802283693

Overview

Mfr description
NNTR60X150X75-2ZL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text