Motion
BL634 L.

MORSE
BL634 L.

097704 Leaf Chain - 3 x 4 Lacing, 0.7500 in Pitch, 17000 lb Breaking Strength, Cut to Length Overall Length, Steel Material
Mi Item #02418332
MFR #BL634 L.
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BL634 L.

097704 Leaf Chain - 3 x 4 Lacing, 0.7500 in Pitch, 17000 lb Breaking Strength, Cut to Length Overall Length, Steel Material
Mi Item #02418332
MFR #BL634 L.

Mfr description
151-6025 BL634 9X9 LINKS
  • Morse Leaf chains are designed for high lifting power at low speeds Morse leaf chain is constructed from link plates and riveted pins Available with F97 Certification Available in package quantities or as strands of a specific length.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    17000 lb
  • Chain Size
    BL6
  • Lacing
    3 x 4
  • Link Plate Height  
    0.7000 in
  • Link Plate Thickness  
    0.1250 in
  • Overall Length
    Cut to Length
  • Pin Diameter  
    0.312
  • Pitch  
    0.7500 in
  • Tensile Strength
    17000
  • Weight
    0.10
  • Width
    1.048
  • Width Over Riveted Pins
    1.0480 in

Details

  • Additional Details
    Replacement chain specifications should be verified by lift manufacturer
  • Chain Number & Pitch
    0.75
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BL634 L.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288389309
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ISO LH1234, F97 Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)