Motion
CK-724-TP   951
Heat Exchanger - CK Series, 2 Pass, 3.75 in Shell Dia, 0.250 in Cooling Tube Dia, NPT 1.500 Shell Side, NPT 1.000 Tube Side, Copper Tubing, Cast Iron Bonnet, Steel Baffle, Hypalon Gasket
MI ITEM #02418516
MFR #CK-724-TP 951
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - CK Series, 2 Pass, 3.75 in Shell Dia, 0.250 in Cooling Tube Dia, NPT 1.500 Shell Side, NPT 1.000 Tube Side, Copper Tubing, Cast Iron Bonnet, Steel Baffle, Hypalon Gasket
MI ITEM #02418516
MFR #CK-724-TP 951

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CK724TP OIL COOLER 951
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Computer generated data sheet available for any application

Specifications

  • Number Of Passes
    2
  • Series
    CK
  • Port Size - Shell Side
    NPT 1.500
  • Shell Diameter
    3.75 in
  • Port Size - Tube Side
    NPT 1.000
  • Cooling Tube Diameter
    0.250 in
  • Tubing Material
    Copper
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    +300 °F
  • Baffle Material
    Steel
  • Gasket Material
    Hypalon
  • Mounting Hole Spacing
    3.00 in
  • Mounting Bracket Material
    Steel
  • Drain Port Size
    0.375 NPT
  • Overall Length
    22.44 in
  • Replacement Zinc Anode
    301-0004
  • Replacement In Out Bonnet Double Pas
    202-0003 Cast Iron
  • Replacement Return Bonnet
    202-0004 Cast Iron
  • Replacement Bonnet Gasket
    302-1002 Hypalon
  • Replacement Foot Bracket
    202-0007
  • Weight
    22.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text