Specifications
Dimensions
- Agma Size115
- Housing Dimensions8.36 x 11 x 14.08 in
- Housing Height14.0800 in
- Housing Length8.3600 in
- Housing Width11.0000 in
- Input Size1.1250 in
- Manufacturer Reducer Size115
- Maximum Output RPM200
- Maximum Output Size1.9375 in
- Maximum Output Torque3707.29 in-Lbs @1750 input rpm, 1 HP
- Nominal Ratio9:1
- Weight75.00 lbs
Details
- Actual Ratio9:1
- CAD Drawing
- Housing MaterialCast Iron
- IncludesTorque Arm
- Input TypeSolid Shaft
- Manufacturer Catalog Number115SMTP09
- Manufacturer Upc Number662288910183
- Output Bore TypeTapered Bushing
- ReductionDouble
- Series115SMTP
- Standards MetAGMA
- UPC_NO662288910183
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)