Motion
203SMTP25

BROWNING
203SMTP25

Hydroil Shaft Mount Speed Reducer - Reducer Size: 203, 25:1 Ratio, 1.2500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #02418530
MFR #203SMTP25
Your Price$8,964.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
203SMTP25

Hydroil Shaft Mount Speed Reducer - Reducer Size: 203, 25:1 Ratio, 1.2500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #02418530
MFR #203SMTP25

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$8,964.28/each(List $11,599.57)

Overview

Mfr description
203SMTP25 SHAFT MT RED. BUSHED TYPE
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
  • Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
  • Options & Accessories: Complete range of motor mounts, belt guards, backstops, and screw conveyor drive options.

Specifications

  • Manufacturer Reducer Size
    203
  • Nominal Ratio
    25:1
  • Input Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Bore Type
    Tapered Bushing
  • Series
    203SMTP
  • Reduction
    Double
  • Maximum Output RPM
    80
  • Maximum Output Size
    2.1875 in
  • Housing Material
    Cast Iron
  • Housing Dimensions
    9.43 x 12.88 x 16.16 in
  • Housing Length
    9.4300 in
  • Housing Width
    12.8800 in
  • Housing Height
    16.1600 in
  • Maximum Output Torque
    900.34 in-Lbs @1750 input rpm, 1 HP
  • Standards Met
    AGMA
  • Includes
    Torque Arm
  • Manufacturer Catalog Number
    203SMTP25
  • Manufacturer Upc Number
    662288910381
  • UPC_NO
    662288910381
  • CAD Drawing
  • Weight
    112.00 lbs
  • Agma Size
    203
  • Actual Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text