Motion
203SMTP35

BROWNING
203SMTP35

Hydroil Shaft Mount Speed Reducer - Reducer Size: 203, 35:1 Ratio, 1.2500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #02418531
MFR #203SMTP35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
203SMTP35

Hydroil Shaft Mount Speed Reducer - Reducer Size: 203, 35:1 Ratio, 1.2500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #02418531
MFR #203SMTP35

Mfr description
203SMTP35 SHAFT MT RED. BUSHED TYPE
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
  • Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    203
  • Housing Dimensions
    9.43 x 12.88 x 16.16 in
  • Housing Height
    16.1600 in
  • Housing Length
    9.4300 in
  • Housing Width
    12.8800 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    203
  • Maximum Output RPM
    50
  • Maximum Output Size
    2.1875 in
  • Maximum Output Torque
    1260.48 in-Lbs @1750 input rpm, 1 HP
  • Nominal Ratio
    35:1
  • Weight
    112.00 lbs

Details

  • Actual Ratio
    35:1
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    203SMTP35
  • Manufacturer Upc Number
    662288910398
  • Output Bore Type
    Tapered Bushing
  • Reduction
    Double
  • Series
    203SMTP
  • Standards Met
    AGMA
  • UPC_NO
    662288910398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)