Overview
Mfr description
207SMTP09 SHAFT MT RED. BUSHED TYPE
- Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
- Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
- Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
- Options & Accessories: Complete range of motor mounts, belt guards, backstops, and screw conveyor drive options.
Specifications
- Manufacturer Reducer Size207
- Nominal Ratio9:1
- Input TypeSolid Shaft
- Input Size1.4375 in
- Output Bore TypeTapered Bushing
- Series207SMTP
- ReductionDouble
- Maximum Output RPM200
- Maximum Output Size2.4375 in
- Housing MaterialCast Iron
- Housing Dimensions9.75 x 14.5 x 18.47 in
- Housing Length9.7500 in
- Housing Width14.5000 in
- Housing Height18.4700 in
- Maximum Output Torque3707.29 in-Lbs @1750 input rpm, 1 HP
- Standards MetAGMA
- IncludesTorque Arm
- Manufacturer Catalog Number207SMTP09
- Manufacturer Upc Number662460486284
- UPC_NO662460486284
- CAD Drawing
- Weight155.00 lbs
- Agma Size207
- Actual Ratio9:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data