Motion
207SMTP25

BROWNING
207SMTP25

Hydroil Shaft Mount Speed Reducer - Reducer Size: 207, 25:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #02418535
MFR #207SMTP25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
207SMTP25

Hydroil Shaft Mount Speed Reducer - Reducer Size: 207, 25:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #02418535
MFR #207SMTP25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
207SMTP25 SHAFT MT RED. BUSHED TYPE
  • Unique, patented single bushing mounting system
  • Taper bushing mounts from either side
  • Tapered stabilizer ring minimizes wobble and resists fretting corrosion
  • Industrial strength seal system—patented barrier seal system includes standard double lip oil seals with v-ring face seal, grease packed labyrinth and external flinger
  • Carburized and ground gearing throughout
  • Tapered roller bearings on all shafts
  • Increased shaft diameters; higher overhung load ratings
  • Bushing and other accessories are available, see in the following pages
  • See Motionindustries.com for dimension and engineering data

Specifications

  • Manufacturer Reducer Size
    207
  • Nominal Ratio
    25:1
  • Input Type
    Solid Shaft
  • Input Size
    1.4375 in
  • Output Bore Type
    Tapered Bushing
  • Series
    207SMTP
  • Reduction
    Double
  • Maximum Output RPM
    70 rpm
  • Maximum Output Size
    2-7/16 in
  • Housing Material
    Cast Iron
  • Housing Dimensions
    8.86 x 14-1/2 x 18.47 in
  • Housing Length
    8.86 in
  • Housing Width
    14-1/2 in
  • Housing Height
    18.47 in
  • Standards Met
    AGMA
  • Includes
    Torque Arm
  • Manufacturer Catalog Number
    207SMTP25
  • UPC_NO
    662288911661
  • Weight
    155.00 lbs
  • Agma Size
    207
  • Actual Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text