Motion
215SMTP25

BROWNING
215SMTP25

Hydroil Shaft Mount Speed Reducer - Reducer Size: 215, 25:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #02418540
MFR #215SMTP25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
215SMTP25

Hydroil Shaft Mount Speed Reducer - Reducer Size: 215, 25:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #02418540
MFR #215SMTP25

Mfr description
215SMTP25 SHAFT MT RED. BUSHED TYPE
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
  • Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    215
  • Housing Dimensions
    10.85 x 16.25 x 20.88 in
  • Housing Height
    20.8800 in
  • Housing Length
    10.8500 in
  • Housing Width
    16.2500 in
  • Input Size
    1.8750 in
  • Manufacturer Reducer Size
    215
  • Maximum Output RPM
    80
  • Maximum Output Size
    2.9375 in
  • Maximum Output Torque
    900.34 in-Lbs @1750 input rpm, 1 HP
  • Nominal Ratio
    25:1
  • Weight
    226.00 lbs

Details

  • Actual Ratio
    25:1
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    215SMTP25
  • Manufacturer Upc Number
    662288911715
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    215SMTP
  • Standards Met
    AGMA
  • UPC_NO
    662288911715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)