Motion
115TBP100

BROWNING
115TBP100

PC9002 Reducer Bushing Kit - 1.0000 in Diameter Bore, Ductile Iron Material
MI ITEM #02418553
MFR #115TBP100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
115TBP100

PC9002 Reducer Bushing Kit - 1.0000 in Diameter Bore, Ductile Iron Material
MI ITEM #02418553
MFR #115TBP100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
115TBP100 SHAFT MOUNT TAPER BUSHINGS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.

Specifications

  • Manufacturer Reducer Size
    115 SMTP
  • Bushing Type
    Tapered Bushing Kit
  • Bushing Bore Diameter
    1.0000 in
  • Outside Diameter
    4.1300 in
  • Overall Length
    4.1250 in
  • Keyway Size
    1/4 x 1/8 x 4 1/8 in
  • Material
    Ductile Iron
  • Minimum Keyway Size
    1/4 x 1/8 x 4 1/8 in
  • Length Through Bore
    4.1250 in
  • Manufacturer Upc Number
    662288910701
  • Manufacturer Catalog Number
    115TBP100
  • Product Types
    TorqTaper Plus Bushing Kit
  • Manufacturer Product Page
  • CAD Drawing
  • Shipping Dimensions Height
    4.6200 in
  • Shipping Dimensions Length
    4.6200 in
  • Shipping Dimensions Width
    4.6200 in
  • Bore Diameter
    1.0000 in
  • Weight
    5.90 lbs
  • Includes
    Bushing, Key, Capscrews, stablizer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text