Specifications
Dimensions
- Bore Diameter1.2500 in
- Bushing Bore Diameter1.2500 in
- Keyway Size1/4 x 1/8 x 4 1/8 in
- Length Through Bore4.1250 in
- Manufacturer Reducer Size115 SMTP
- Minimum Keyway Size1/4 x 1/8 x 4 1/8 in
- Outside Diameter4.1300 in
- Overall Length4.1250 in
- Shipping Dimensions Height4.2000 in
- Shipping Dimensions Length4.2000 in
- Shipping Dimensions Width4.2000 in
- Weight5.38 lbs
Details
- Bushing TypeTapered Bushing Kit
- CAD Drawing
- IncludesBushing, Key, Capscrews, stablizer ring
- Manufacturer Catalog Number115TBP104
- Manufacturer Product Page
- Manufacturer Upc Number662288910749
- MaterialDuctile Iron
- Product TypesTorqTaper Plus Bushing Kit
Overview
Mfr description
115TBP104 SHAFT MOUNT TAPER BUSHINGS
- Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
- Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.