Motion
203TBP103

BROWNING
203TBP103

PD9001 Reducer Bushing Kit - 1.1875 in Diameter Bore, Ductile Iron Material
MI ITEM #02418566
MFR #203TBP103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
203TBP103

PD9001 Reducer Bushing Kit - 1.1875 in Diameter Bore, Ductile Iron Material
MI ITEM #02418566
MFR #203TBP103

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
203TBP103 SHAFT MOUNT TAPER BUSHINGS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.

Specifications

  • Manufacturer Reducer Size
    203 SMTP
  • Bushing Type
    Tapered Bushing Kit
  • Bushing Bore Diameter
    1.1875 in
  • Outside Diameter
    4.5000 in
  • Overall Length
    4.6250 in
  • Keyway Size
    1/4 x 1/8 x 4 5/8 in
  • Material
    Ductile Iron
  • Minimum Keyway Size
    1/4 x 1/8 x 4 5/8 in
  • Length Through Bore
    4.6250 in
  • Manufacturer Upc Number
    662288910848
  • Manufacturer Catalog Number
    203TBP103
  • Product Types
    TorqTaper Plus Bushing Kit
  • Manufacturer Product Page
  • CAD Drawing
  • Shipping Dimensions Height
    5.0000 in
  • Shipping Dimensions Length
    5.0000 in
  • Shipping Dimensions Width
    5.0000 in
  • Bore Diameter
    1.1875 in
  • Weight
    7.68 lbs
  • Includes
    Bushing, Key, Capscrews, stablizer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text