Motion
203TBP107

BROWNING
203TBP107

Tapered Bushing Kit - 203 SMTP Reducer Size, 1.4375 in Bore Dia., 3/8 x 3/16 x 4 5/8 in Keyway, Ductile Iron Material
Mi Item #02418570
MFR #203TBP107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
203TBP107

Tapered Bushing Kit - 203 SMTP Reducer Size, 1.4375 in Bore Dia., 3/8 x 3/16 x 4 5/8 in Keyway, Ductile Iron Material
Mi Item #02418570
MFR #203TBP107

Mfr description
203TBP107 SHAFT MOUNT TAPER BUSHINGS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Bushing Bore Diameter
    1.4375 in
  • Keyway Size
    3/8 x 3/16 x 4 5/8 in
  • Length Through Bore
    4.6250 in
  • Manufacturer Reducer Size
    203 SMTP
  • Minimum Keyway Size
    3/8 x 3/16 x 4 5/8 in
  • Outside Diameter
    4.5000 in
  • Overall Length
    4.6250 in
  • Shipping Dimensions Height
    5.1300 in
  • Shipping Dimensions Length
    5.1300 in
  • Shipping Dimensions Width
    5.1300 in
  • Weight
    6.60 lbs

Details

  • Bushing Type
    Tapered Bushing Kit
  • CAD Drawing
  • Includes
    Bushing, Key, Capscrews, stablizer ring
  • Manufacturer Catalog Number
    203TBP107
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288910893
  • Material
    Ductile Iron
  • Product Type
    Speed Reducer Bushings
  • Product Types
    TorqTaper Plus Bushing Kit
  • UPC_NO
    662288910893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)