Overview
Mfr description
203TBP110 SHAFT MOUNT TAPER BUSHINGS
- Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
- Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
Specifications
- Manufacturer Reducer Size203 SMTP
- Bushing TypeTapered Bushing Kit
- Bushing Bore Diameter1.6250 in
- Outside Diameter4.5000 in
- Overall Length4.6250 in
- Keyway Size3/8 x 3/16 x 4 5/8 in
- MaterialDuctile Iron
- Minimum Keyway Size3/8 x 3/16 x 4 5/8 in
- Length Through Bore4.6250 in
- Manufacturer Upc Number662288910909
- Manufacturer Catalog Number203TBP110
- Product TypesTorqTaper Plus Bushing Kit
- Manufacturer Product Page
- Manufacturer Catalog
- CAD Drawing
- Shipping Dimensions Height5.0000 in
- Shipping Dimensions Length5.0000 in
- Shipping Dimensions Width5.0000 in
- Bore Diameter1.6250 in
- Weight5.00 lbs
- IncludesBushing, Key, Capscrews, stablizer ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data