Motion
207TBP112

BROWNING
207TBP112

PE9006 TorqTaper Plus Bushing - 207 Reducer Size, 1.7500 in Bore Dia., Ductile Iron Material
Mi Item #02418585
MFR #207TBP112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
207TBP112

PE9006 TorqTaper Plus Bushing - 207 Reducer Size, 1.7500 in Bore Dia., Ductile Iron Material
Mi Item #02418585
MFR #207TBP112

Mfr description
207TBP112 SHAFT MOUNT TAPER BUSHINGS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Bushing Bore Diameter
    1.7500 in
  • Keyway Size
    3/8 x 3/16 x 5 1/8 in
  • Length Through Bore
    5.1250 in
  • Manufacturer Reducer Size
    207 SMTP
  • Minimum Keyway Size
    3/8 x 3/16 x 5 1/8 in
  • Outside Diameter
    4.8800 in
  • Overall Length
    5.1250 in
  • Shipping Dimensions Height
    5.0000 in
  • Shipping Dimensions Length
    5.0000 in
  • Shipping Dimensions Width
    5.0000 in
  • Weight
    8.33 lbs

Details

  • Bushing Type
    Tapered Bushing
  • CAD Drawing
  • Includes
    Bushing, Key, Capscrews, stablizer ring
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    207TBP112
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288911050
  • Material
    Ductile Iron
  • Product Types
    TorqTaper Plus Bushing Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)