1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WHITTET-HIGGINS
BASM-12
Bearing Assembly Socket - Hardened Alloy Steel, 96 mm OD, 65 mm Shaft Ext Length, 60 mm Shaft Ext Clearance, 12.7 mm Drive Square
MI ITEM #
02418596
MFR #
BASM-12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Bearing Assembly Sockets
WHITTET-HIGGINS BASM-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WHITTET-HIGGINS
BASM-12
Bearing Assembly Socket - Hardened Alloy Steel, 96 mm OD, 65 mm Shaft Ext Length, 60 mm Shaft Ext Clearance, 12.7 mm Drive Square
MI ITEM #
02418596
MFR #
BASM-12
Mfr description
BASM-12 SOCKET TOOL
These sockets can be used on our BEARHUG super precision locknuts as well as on the other bearing locknuts that are manufactured by Whittet-Higgins.
These sockets are used with square drive wrenches.
Their design allows more than two inches of clearance over ends of shafts and spindles.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
96 mm
Shaft Ext Length
65 mm
Details
Drive Square
12.7 mm
Manufacturer Product Page
Click here
Material
Hardened Alloy Steel
Product Type
Bearing Assembly Sockets
Shaft Ext Clearance
60 mm
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items