Motion
215TBP115

BROWNING
215TBP115

215TBP115 Tapered Bushing Kit - 215SMTP Reducer Size, 1.9375 in Diameter Bore, 1/2 x 1/4 in Keyway Size
MI ITEM #02418602
MFR #215TBP115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
215TBP115

215TBP115 Tapered Bushing Kit - 215SMTP Reducer Size, 1.9375 in Diameter Bore, 1/2 x 1/4 in Keyway Size
MI ITEM #02418602
MFR #215TBP115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Bushing Bore Diameter
    1.9375 in
  • Keyway Size
    1/2 x 1/4 x 5 5/8 in
  • Length Through Bore
    5.6250 in
  • Manufacturer Reducer Size
    215 SMTP
  • Minimum Keyway Size
    1/2 x 1/4 x 5 5/8 in
  • Outside Diameter
    5.3100 in
  • Overall Length
    5.6250 in
  • Shipping Dimensions Height
    7.1000 in
  • Shipping Dimensions Length
    7.1000 in
  • Shipping Dimensions Width
    7.1000 in
  • Weight
    13.56 lbs

Details

  • Bushing Type
    Tapered Bushing Kit
  • CAD Drawing
  • Includes
    Bushing, Key, Capscrews, stablizer ring
  • Manufacturer Catalog Number
    215TBP115
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288911197
  • Material
    Ductile Iron
  • Product Types
    TorqTaper Plus Bushing Kit

Overview

Mfr description
215TBP115 SHAFT MOUNT TAPER BUSHINGS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought