Motion
215TBP207

BROWNING
215TBP207

215TBP207 Tapered Bushing Kit - 215SMTP Reducer Size, 2.4375 in Diameter Bore, 5/8 x 5/16 in Keyway Size
Mi Item #02418606
MFR #215TBP207
Price$1,822.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
215TBP207

215TBP207 Tapered Bushing Kit - 215SMTP Reducer Size, 2.4375 in Diameter Bore, 5/8 x 5/16 in Keyway Size
Mi Item #02418606
MFR #215TBP207

Mfr description
215TBP207 SHAFT MOUNT TAPER BUSHINGS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,822.68/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Bushing Bore Diameter
    2.4375 in
  • Keyway Size
    5/8 x 5/16 x 5 5/8 in
  • Length Through Bore
    5.6250 in
  • Manufacturer Reducer Size
    215 SMTP
  • Minimum Keyway Size
    5/8 x 5/16 x 5 5/8 in
  • Outside Diameter
    5.3100 in
  • Overall Length
    5.6250 in
  • Shipping Dimensions Height
    7.1000 in
  • Shipping Dimensions Length
    7.1000 in
  • Shipping Dimensions Width
    7.1000 in
  • Weight
    10.00 lbs

Details

  • Bushing Type
    Tapered Bushing Kit
  • CAD Drawing
  • Includes
    Bushing, Key, Capscrews, stablizer ring
  • Manufacturer Catalog Number
    215TBP207
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288911234
  • Material
    Ductile Iron
  • Product Types
    TorqTaper Plus Bushing Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)