Motion
107SMFP15

BROWNING
107SMFP15

Shaft Mount Speed Reducer - Reducer Size: 107, 15:1 Ratio, 0.7500 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #02418619
MFR #107SMFP15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
107SMFP15

Shaft Mount Speed Reducer - Reducer Size: 107, 15:1 Ratio, 0.7500 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #02418619
MFR #107SMFP15

Mfr description
107SMFP15 SHAFT MT RED FINISH BORE
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
  • Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement..
  • Options & Accessories: Complete range of motor mounts, belt guards, backstops.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    107
  • Housing Dimensions
    5.52 x 9.76 x 12.07 in
  • Housing Height
    12.0700 in
  • Housing Length
    5.5200 in
  • Housing Width
    9.7600 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    107
  • Maximum Output RPM
    130
  • Maximum Output Size
    1.4375 in
  • Maximum Output Torque
    432.15 in-Lbs @1750 input rpm, 1 HP
  • Nominal Ratio
    15:1
  • Weight
    53.00 lbs

Details

  • Actual Ratio
    15:1
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    107SMFP15
  • Manufacturer Upc Number
    662288915522
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    107SMFP
  • Standards Met
    AGMA
  • Torque Arm Kit
    107TAP-H (PB-9105) Sold Separately
  • UPC_NO
    662288915522

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)