Overview
Mfr description
115SMFP09 SHAFT MT RED FINISH BORE
- Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
- Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement..
- Options & Accessories: Complete range of motor mounts, belt guards, backstops.
Specifications
- Manufacturer Reducer Size115
- Nominal Ratio9:1
- Input TypeSolid Shaft
- Input Size1.1250 in
- Output Bore TypeTapered Bushing
- Series115SMFP
- ReductionDouble
- Maximum Output RPM200
- Maximum Output Size1.9375 in
- Housing MaterialCast Iron
- Housing Dimensions7.13 x 11 x 14.08 in
- Housing Length7.1300 in
- Housing Width11.0000 in
- Housing Height14.0800 in
- Maximum Output Torque259.3 in-Lbs @1750 input rpm, 1 HP
- Standards MetAGMA
- Manufacturer Catalog Number115SMFP09
- Manufacturer Upc Number662288915560
- UPC_NO662288915560
- CAD Drawing
- Weight74.00 lbs
- Agma Size115
- Actual Ratio9:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data