Motion
215SMFP15

BROWNING
215SMFP15

Shaft Mount Speed Reducer - Reducer Size: 215, 15:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #02418639
MFR #215SMFP15
Price$34,358.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
215SMFP15

Shaft Mount Speed Reducer - Reducer Size: 215, 15:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #02418639
MFR #215SMFP15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34,358.36/each

Specifications

Dimensions

  • Agma Size
    215
  • Housing Dimensions
    8.24 x 16.25 x 20.88 in
  • Housing Height
    20.8800 in
  • Housing Length
    8.2400 in
  • Housing Width
    16.2500 in
  • Input Size
    1.8750 in
  • Manufacturer Reducer Size
    215
  • Maximum Output RPM
    130
  • Maximum Output Size
    2.9375 in
  • Maximum Output Torque
    432.15 in-Lbs @1750 input rpm, 1 HP
  • Nominal Ratio
    15:1
  • Weight
    224.00 lbs

Details

  • Actual Ratio
    15:1
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    215SMFP15
  • Manufacturer Upc Number
    662460491820
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    215SMFP
  • Standards Met
    AGMA
  • Torque Arm Kit
    215TAP-H (PF9105) Sold Separately
  • UPC_NO
    662460491820

Overview

Mfr description
215SMFP15 SHAFT MT RED FINISH BORE
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
  • Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement..
  • Options & Accessories: Complete range of motor mounts, belt guards, backstops.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought