Motion
MB203-207

BROWNING
MB203-207

Speed Reducer Motor Mount Base - 203, 207 Reducer Size, 56T to 286T Frame, Steel Material, 20-1/4 in Overall Length, 20 in Overall Width
Mi Item #02418648
MFR #MB203-207
Price$924.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MB203-207

Speed Reducer Motor Mount Base - 203, 207 Reducer Size, 56T to 286T Frame, Steel Material, 20-1/4 in Overall Length, 20 in Overall Width
Mi Item #02418648
MFR #MB203-207

Mfr description
MB203-207 MOTOR MOUNT BASE
  • All steel construction, adjustable motor base Cadmium plated hardware
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$924.99/each

Specifications

Dimensions

  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:6
  • Manufacturer Reducer Size
    203, 207
  • Motor Base Overall Length
    20.2500 in
  • Motor Base Overall Width
    20.0000 in
  • Motor Base To Output Center
    8.06 to 19.94 in
  • NEMA Frame Sizes
    56T to 286T
  • Weight
    54.20 lbs

Details

  • CAD Drawing
  • Includes
    Cadmium Plated Hardware
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MB203-207
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460490250
  • Material
    Steel
  • Mount Component Type
    Motor Base
  • Mounting Configuration
    Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)