Motion
MMA215

BROWNING
MMA215

Speed Reducer Motor Mount Adapter - 215 Reducer Size, 143T to 365T Frame, Steel Material, 20-1/4 in Overall Length, 24 in Overall Width
Mi Item #02418652
MFR #MMA215
Price$1,297.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MMA215

Speed Reducer Motor Mount Adapter - 215 Reducer Size, 143T to 365T Frame, Steel Material, 20-1/4 in Overall Length, 24 in Overall Width
Mi Item #02418652
MFR #MMA215

Mfr description
MMA215 MOTOR MOUNT ADAPTERS
  • All steel construction, can be used for Top or Side Mounting Cadmium plated hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,297.95/each

Specifications

Dimensions

  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:2
  • Manufacturer Reducer Size
    207, 215
  • Motor Base Overall Length
    20.2500 in
  • Motor Base Overall Width
    24.0000 in
  • Motor Base To Output Center
    11.43 to 21-3/4 in
  • NEMA Frame Sizes
    143T to 365T
  • Weight
    55.80 lbs

Details

  • CAD Drawing
  • Compatible Base Part Number
    MB215-307
  • Includes
    Cadmium Plated Hardware
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MMA215
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460490205
  • Material
    Steel
  • Mount Component Type
    Motor Mount Adapter
  • Mounting Configuration
    Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)