Motion
MMS107H

BROWNING
MMS107H

Speed Reducer Motor Mount Supports - 107 Reducer Size, 56T to 215T Frame, Steel Material, 15-1/2 in Overall Length, 16-1/2 in Overall Width
MI ITEM #02418654
MFR #MMS107H
Your Price$1,191.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MMS107H

Speed Reducer Motor Mount Supports - 107 Reducer Size, 56T to 215T Frame, Steel Material, 15-1/2 in Overall Length, 16-1/2 in Overall Width
MI ITEM #02418654
MFR #MMS107H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,191.61/each(List $1,429.93)

Overview

Mfr description
MMS107H MOTOR MOUNT SUPPORTS
  • All steel construction, can be used for Top or Side Mounting Cadmium plated hardware

Specifications

  • Mount Component Type
    Motor Mount Support - High
  • Manufacturer Reducer Size
    107
  • NEMA Frame Sizes
    56T to 215T
  • Motor Base To Output Center
    8.78 to 18.15 in
  • Mounting Configuration
    Top
  • Motor Base Overall Length
    15.5000 in
  • Motor Base Overall Width
    16.5000 in
  • Compatible Base Part Number
    MB107-115
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MMS107H
  • Manufacturer Upc Number
    662460490083
  • CAD Drawing
  • Weight
    14.97 lbs
  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:23
  • Includes
    Cadmium Plated Hardware

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text