Motion
MMS107L

BROWNING
MMS107L

Speed Reducer Motor Mount Supports - 107 Reducer Size, 56T to 215T Frame, Steel Material, 15-1/2 in Overall Length, 16-1/2 in Overall Width
MI ITEM #02418655
MFR #MMS107L
Price$1,164.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MMS107L

Speed Reducer Motor Mount Supports - 107 Reducer Size, 56T to 215T Frame, Steel Material, 15-1/2 in Overall Length, 16-1/2 in Overall Width
MI ITEM #02418655
MFR #MMS107L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,164.81/each

Specifications

Dimensions

  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:5
  • Manufacturer Reducer Size
    107
  • Motor Base Overall Length
    15.5000 in
  • Motor Base Overall Width
    16.5000 in
  • Motor Base To Output Center
    5-3/4 to 9-1/2 in
  • NEMA Frame Sizes
    56T to 215T
  • Weight
    11.87 lbs

Details

  • CAD Drawing
  • Compatible Base Part Number
    MB107-115
  • Includes
    Cadmium Plated Hardware
  • Manufacturer Catalog Number
    MMS107L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460490090
  • Material
    Steel
  • Mount Component Type
    Motor Mount Support - Low
  • Mounting Configuration
    Top

Overview

Mfr description
MMS107L MOTOR MOUNT SUPPORTS
  • All steel construction, can be used for Top or Side Mounting Cadmium plated hardware

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought