Motion
MMS115H

BROWNING
MMS115H

Speed Reducer Motor Mount Supports - 115 Reducer Size, 56T to 215T Frame, Steel Material, 15-1/2 in Overall Length, 16-1/2 in Overall Width
MI ITEM #02418656
MFR #MMS115H
Your Price$1,191.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MMS115H

Speed Reducer Motor Mount Supports - 115 Reducer Size, 56T to 215T Frame, Steel Material, 15-1/2 in Overall Length, 16-1/2 in Overall Width
MI ITEM #02418656
MFR #MMS115H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,191.61/each(List $1,429.93)

Overview

Mfr description
MMS115H MOTOR MOUNT SUPPORTS
  • All steel construction, can be used for Top or Side Mounting Cadmium plated hardware

Specifications

  • Mount Component Type
    Motor Mount Support - High
  • Manufacturer Reducer Size
    115
  • NEMA Frame Sizes
    56T to 215T
  • Motor Base To Output Center
    6.94 to 17.74 in
  • Mounting Configuration
    Top
  • Motor Base Overall Length
    15.5000 in
  • Motor Base Overall Width
    16.5000 in
  • Compatible Base Part Number
    MB107-115
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MMS115H
  • Manufacturer Upc Number
    662460490120
  • CAD Drawing
  • Weight
    15.79 lbs
  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:22
  • Includes
    Cadmium Plated Hardware

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text