Motion
MMS207H

BROWNING
MMS207H

Speed Reducer Motor Mount Supports - 207 Reducer Size, 56T to 286T Frame, Steel Material, 20-1/4 in Overall Length, 20 in Overall Width
MI ITEM #02418660
MFR #MMS207H
Your Price$1,702.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MMS207H

Speed Reducer Motor Mount Supports - 207 Reducer Size, 56T to 286T Frame, Steel Material, 20-1/4 in Overall Length, 20 in Overall Width
MI ITEM #02418660
MFR #MMS207H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,702.31/each(List $2,042.78)

Overview

Mfr description
MMS207H MOTOR MOUNT SUPPORTS
  • All steel construction, can be used for Top or Side Mounting Cadmium plated hardware

Specifications

  • Mount Component Type
    Motor Mount Support - High
  • Manufacturer Reducer Size
    207
  • NEMA Frame Sizes
    56T to 286T
  • Motor Base To Output Center
    8.06 to 19.94 in
  • Mounting Configuration
    Top
  • Motor Base Overall Length
    20.2500 in
  • Motor Base Overall Width
    20.0000 in
  • Compatible Base Part Number
    MB203-207
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MMS207H
  • Manufacturer Upc Number
    662460490151
  • CAD Drawing
  • Weight
    30.00 lbs
  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:24
  • Includes
    Cadmium Plated Hardware

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text