Motion
MMS207L

BROWNING
MMS207L

Speed Reducer Motor Mount Supports - 207 Reducer Size, 56T to 286T Frame, Steel Material, 20-1/4 in Overall Length, 20 in Overall Width
Mi Item #02418661
MFR #MMS207L
Price$1,340.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MMS207L

Speed Reducer Motor Mount Supports - 207 Reducer Size, 56T to 286T Frame, Steel Material, 20-1/4 in Overall Length, 20 in Overall Width
Mi Item #02418661
MFR #MMS207L

Mfr description
MMS207L MOTOR MOUNT SUPPORTS
  • All steel construction, can be used for Top or Side Mounting Cadmium plated hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,340.56/each

Specifications

Dimensions

  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:8
  • Manufacturer Reducer Size
    207
  • Motor Base Overall Length
    20.2500 in
  • Motor Base Overall Width
    20.0000 in
  • Motor Base To Output Center
    10.44 to 10.44 in
  • NEMA Frame Sizes
    56T to 286T
  • Weight
    27.00 lbs

Details

  • CAD Drawing
  • Compatible Base Part Number
    MB203-207
  • Includes
    Cadmium Plated Hardware
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MMS207L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460490168
  • Material
    Steel
  • Mount Component Type
    Motor Mount Support - Low
  • Mounting Configuration
    Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)