Motion
MMS215L

BROWNING
MMS215L

Speed Reducer Motor Mount Supports - 215 Reducer Size, 143T to 286T Frame, Steel Material, 20-1/4 in Overall Length, 24 in Overall Width
MI ITEM #02418663
MFR #MMS215L
Your Price$1,554.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MMS215L

Speed Reducer Motor Mount Supports - 215 Reducer Size, 143T to 286T Frame, Steel Material, 20-1/4 in Overall Length, 24 in Overall Width
MI ITEM #02418663
MFR #MMS215L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,554.28/each(List $1,787.42)

Overview

Mfr description
MMS215L MOTOR MOUNT SUPPORTS
  • All steel construction, can be used for Top or Side Mounting Cadmium plated hardware

Specifications

  • Mount Component Type
    Motor Mount Support - Low
  • Manufacturer Reducer Size
    215
  • NEMA Frame Sizes
    143T to 286T
  • Motor Base To Output Center
    10-1/2 to 10-1/2 in
  • Mounting Configuration
    Top
  • Motor Base Overall Length
    20.2500 in
  • Motor Base Overall Width
    20.0000 in
  • Compatible Base Part Number
    MB215-307
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MMS215L
  • Manufacturer Upc Number
    662460490199
  • CAD Drawing
  • Weight
    21.00 lbs
  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:25
  • Includes
    Cadmium Plated Hardware

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text