Motion
107SCA-P

BROWNING
107SCA-P

PB9300 TORQUE TAPER PLUS ACCESS
Mi Item #02418664
MFR #107SCA-P
Price$1,134.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
107SCA-P

PB9300 TORQUE TAPER PLUS ACCESS
Mi Item #02418664
MFR #107SCA-P

Mfr description
107SCA-P SCREW CONVEYOR ADAPTERS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,134.87/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    107
  • Screw Diameter
    6-20
  • Weight
    22.81 lb

Details

  • Accessory Type
    Adapter Kit
  • CAD Drawing
  • Key Features
    .188 x .188 x 2.88
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    107SCA-P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460491967
  • Reducer Type
    107SMTP
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)